Shop All Discharge & Suction Hoses
Zoro Select
4" ID x 50 ft Rubber Water Discharge Hose 200 PSI YL
Mfr # 45DU37
Zoro # G1806835
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC/Nitrile
- Inside Dia. 4"
- Outside Dia. 4.27"
- Max. Pressure 200 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DU37
- Zoro # G1806835
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.27" |
Length | 50 ft. |
Fitting Size | 4 in x 4 in |
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Description
Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC Nitrile, Hose Cover Material PVC Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -5 Degrees to 175 Degrees F, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT66P-120-A)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Female Brass Swivel Assembly For HSR90 Hose Reel (HSR90-SWA)
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4320305G)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU45)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT99)
- ZORO SELECT Water Hose, 1-1/2" ID x 20 ft., 50 ft. (PKQ2-150)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL (45DU30)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT95)
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU57)
- RUBBERWORX 2" X 20FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X20-CEAL)
- Zoro Select Air Hoses