Shop All Discharge & Suction Hoses
Zoro Select
4 ID x 50 ft PVC Water Discharge Hose 150 PSI YL
Mfr # DPZ400-50CE-G
Zoro # G5486890
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.41"
- Max. Pressure 150 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DPZ400-50CE-G
- Zoro # G5486890
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.41" |
Length | 50 ft. |
Fitting Size | 4 in x 4 in |
Hose Inside Dia. | 4 in |
Hose Fitting B Size | 4 in |
Hose Length | 50 ft |
Hose Fitting A Size | 4 in |
Description
Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 150 psi, Temp. Range -4 Degrees to 140 Degrees F, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- SPEEDAIRE Unloader Valve Assembly (Z4877)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MP (2404-08-12)
- ZORO SELECT 4" ID x 20 ft PVC Water Suction Hose 50 PSI Clear/WT (45DU54)
- ZORO SELECT 6" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (RCY600-50CE-G)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT8)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU15)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU02)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU21)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Green Suction Hose (GS112100)
- Zoro Select Discharge & Suction Hoses