Shop All Discharge & Suction Hoses
Zoro Select
4" ID x 300 ft PVC Water Discharge Hose 70 PSI BL
Mfr # 45DT79
Zoro # G1807200
product price: $661.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Not eligible for select promotions
$661.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.26"
- Max. Pressure 70 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT79
- Zoro # G1807200
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.26" |
Length | 300 ft. |
Hose Length | 300 ft |
Hose Inside Dia. | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 70 psi |
Color | Blue |
Max. Temp. | 150 Degrees F |
Reinforcement | Synthetic Fabric |
Hose Tube Material | PVC |
Hose Color | Blue |
Max. Working Pressure @ 70 F | 70 psi |
Temp. Range | 5 Degrees to 150 Degrees F |
Hose Configuration | Bulk Hose |
Water Hose Type | Water Discharge Hose |
Hose Cover Material | PVC |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 300 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 70 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- CONTINENTAL CONTITECH A40 Wrapped V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (A40)
- NSK NSK-6201ZZ-13, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ13 (6201ZZ-13)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- ZORO SELECT 4 ID x 50 ft PVC Water Discharge Hose 150 PSI YL (DPZ400-50CE-G)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT99)
- ZORO SELECT 3" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU61)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU02)
- ZORO SELECT 4" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU62)
- RUBBERWORX 4" X 50FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED PART C ALUM X KC NIPPLE (GPVC-4X50-CMAL)
- Zoro Select Air Hoses