Shop All Discharge & Suction Hoses
Zoro Select
4" ID x 300 ft PVC Water Discharge Hose 200 PSI YL
Mfr # 45DT89
Zoro # G2155478
original price:
$1,557.15
4% off
new price: $1,479.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,479.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.41"
- Max. Pressure 200 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT89
- Zoro # G2155478
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.41" |
Length | 300 ft. |
Hose Length | 300 ft |
Hose Inside Dia. | 4 in |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 200 psi |
Color | Yellow |
Reinforcement | Synthetic Fabric |
Max. Temp. | 150 Degrees F |
Hose Cover Material | PVC |
Max. Working Pressure @ 70 F | 150 psi |
Hose Color | Yellow |
Hose Tube Material | PVC |
Hose Configuration | Bulk Hose |
Water Hose Type | Water Discharge Hose |
Temp. Range | -4 Degrees to 140 Degrees F |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 300 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 150 psi, Temp. Range -4 Degrees to 140 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- NATIONAL Small Bore Inch Seal, 472150 (472150)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- ZORO SELECT 4 ID x 50 ft PVC Water Discharge Hose 150 PSI YL (DPZ400-50CE-G)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT93)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU51)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU02)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU46)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB05030-300)
- Zoro Select Discharge & Suction Hoses