Shop All Discharge & Suction Hoses
Zoro Select
4" ID x 300 ft PVC Water Discharge Hose 100 PSI RD
Mfr # 45DT84
Zoro # G1807158
original price:
$682.02
4% off
new price: $647.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.32"
- Max. Pressure 100 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT84
- Zoro # G1807158
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.32" |
Length | 300 ft. |
Hose Inside Dia. | 4 in |
Hose Length | 300 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 100 psi |
Color | Red |
Max. Temp. | 150 Degrees F |
Reinforcement | Synthetic Fabric |
Max. Working Pressure @ 70 F | 100 psi |
Hose Tube Material | PVC |
Water Hose Type | Water Discharge Hose |
Temp. Range | 5 Degrees to 150 Degrees F |
Hose Cover Material | PVC |
Hose Color | Red |
Hose Configuration | Bulk Hose |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 300 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 100 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L470 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470-2)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE9)
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU42)
- ZORO SELECT 1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU59)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU25)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB8)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU15)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- Zoro Select Discharge & Suction Hoses