Shop All Discharge & Suction Hoses
Zoro Select
4" ID x 100 ft PVC Water Suction Hose Clear/WT
Mfr # 45DU62
Zoro # G0461085
original price:
$1,085.08
4% off
new price: $1,033.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,033.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.52"
- Max. Pressure 50 PSI
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DU62
- Zoro # G0461085
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.52" |
Length | 100 ft. |
Bend Radius | 13 in |
Hose Length | 100 ft |
Hose Inside Dia. | 4 in |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 50 PSI |
Color | Clear and White |
Max. Temp. | 130 Degrees F |
Vacuum Rating | 28 in Hg |
Reinforcement | PVC Helix |
Hose Color | Clear, White |
Temp. Range | -10 Degrees to 130 Degrees F |
Water Hose Type | Water Suction and Discharge Hose |
Max. Working Pressure @ 70 F | 50 psi |
Hose Configuration | Bulk Hose |
Hose Tube Material | PVC |
Hose Cover Material | PVC |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 50 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 13 in, Hose Configuration Bulk Hose, Vacuum Rating 28 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633736M)
- MTD Belt-V Type A Sec (954-04142)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm (M007RVR374BR6)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU34)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD (45DU10)
- ZORO SELECT Discharge Hose, Rubber, Black, Replacement (60355)
- ZORO SELECT 3" ID x 20 ft Water Discharge Hose 12 PSI BK/YL (45DV22)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU18)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- Zoro Select Air Hoses