Shop All Tarps
Zoro Select
4 ft 8 in x 6 ft Standard Duty 6 Mil Tarp, Gray, Cotton Canvas
Mfr # TS9072
Zoro # G7119637
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Tarp Material Cotton Canvas
- Thickness 6 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TS9072
- Zoro # G7119637
- UPC # 878258004565
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 4 ft 8 in x 6 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 4 ft 8 in |
Details
Color | Gray |
Tarp Material | Cotton Canvas |
Thickness | 6 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Grommet Material | No Grommet |
Water Resistant/Waterproof | Water Resistant |
Includes | Magnets Sewn Into Each Corner |
High Visibility | No |
Breathable | No |
Features | Magnets Sewn Into Each Corner |
Tarp Item | Machine Cover Tarp |
Insulated | No |
Tarp Seam Finish | Single Stitched |
High-Visibility | No |
Description
Machine Cover Tarp, Tarp Material Cotton Canvas, Finished Size 4 ft 8 in x 6 ft, Tarp Finished Length 6 ft, Tarp Finished Width 4 ft 8 in, Tarp Seam Finish Single Stitched, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Gray, Grommet Material No Grommet, Thickness 6 mil, Breathable No, High-Visibility No, Insulated No, Features Magnets Sewn Into Each Corner, Includes Magnets Sewn Into Each Corner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89123)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- VIKAN Water Nozzle, 352 psi, 5-1/2In, Yellow (93246)
- CHERRYSTONE Cherrystone Poultry Grit No.3, 50lb (Bo (105239)
- ZORO SELECT 3 ft x 4 ft 8 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9056)
- ZORO SELECT 2 ft 3 in L x 3 ft W Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9036)
- ZORO SELECT 6 x 9 ft 4 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9112)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT9)
- ZORO SELECT 20 x 20 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUD2)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 15 Mil Tarp, White, Vinyl (5WTW6)
- HARPSTER OF PHILIPSBURG 40 ft x 60 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR40x60)
- Zoro Select Tarps