Shop All Stainless Steel Pipe Fittings
Zoro Select
4" FNPT SS Union
Mfr # 4381033710
Zoro # G3255445
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033710
- Zoro # G3255445
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size | 4 in |
Pipe Size (Fittings) | 4" |
Outside Dia. | 5-51/64" |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 3 15/16 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Union, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-3)
- BRASSCRAFT 1/2 in. FIP x 1/2 in. MIP Integral Shut-Off Valve (DRS83X R)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF-108-01)
- NORDYNE 618107R Pawl Keeper (618107R)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- ZORO SELECT 2" FNPT 304 SS Union (400U111N020)
- ZORO SELECT 2-1/2" FNPT 304 SS Union (400U111N212)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPP, Class 150 (ZUSA-PF-8226)
- ZORO SELECT 1-1/2" FSW x FNPT 304 SS Coupling (3003006012)
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRX6)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- Zoro Select Stainless Steel Pipe Fittings