Shop All Stainless Steel Pipe Fittings
Zoro Select
4" FNPT SS Threaded Flange
Mfr # 4381004480
Zoro # G3265717
original price:
$272.31
13% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381004480
- Zoro # G3265717
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Outside Dia. | 10" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4" |
Flange Outside Diameter | 10 in |
Nominal Pipe Size | 4 in |
Bolt Circle Diameter | 7 7/8 in |
Overall Length | 1 7/8 in |
Bolt Hole Diameter | 7/8 in |
Description
Threaded Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x FNPT, 10 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 1 7/8 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 7 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load (150M0150PL)
- 3M AQUA-PURE Inline Filter, Ice Maker, 10-5/16x2-1/8In (5617202)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, Electro Galvanized Gold (100412)
- GROHE Universal Extension Starlight Chrome (45203000)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381004400)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381004440)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381004420)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (1RRL6)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- ZORO SELECT Half Coupling, 3/4", 150,316, Thrd Heavy (4381035640)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- Zoro Select Stainless Steel Pipe Fittings