Shop All Stainless Steel Pipe Fittings
Zoro Select
4" FNPT 316 SS Threaded Coupling
Mfr # 60FC111N040
Zoro # G3310982
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60FC111N040
- Zoro # G3310982
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 in |
Fitting Side B Outside Diameter | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 93.5 mm |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Description
Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 4 in, 8, 4 in, Female, NPT, 4 in, 8, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BRONZE MALE ADAPTER (312-008)
- TEMPLETON Slip-Joint J-Bend Trap, 1.5 in., Plastic for Use with Kitchen & Bathroom Sinks (TE2629706)
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- SUPERIOR TOOL Wrench Gas Valve Shutoff (02725)
- ZORO SELECT 316 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N012)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Coupling (60FC111N038)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- ZORO SELECT 1-1/4" x 1" FNPT 304 SS Reducing Coupling (40RC111N114010)
- ZORO SELECT 3" FNPT 304 SS Coupling (40FC111N030)
- ZORO SELECT Tee, 1", 150,304, Thrd Heavy (4381033450)
- THRIFCO PLUMBING 3/8 X Close Stainless Steel Nipple, Packaged (9019082)
- Zoro Select Stainless Steel Pipe Fittings