Shop All Paint Brushes
Zoro Select
4" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle
Mfr # 1XRK8
Zoro # G3021076
original price:
$7.42
9% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Rubber
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XRK8
- Zoro # G3021076
- UPC # 190735419410
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 3 1/4 in |
Bristle Length | 3 1/4 in |
Overall Length | 10 7/8 in |
Handle Length | 6 1/4 in |
Bristle Width | 4 in |
Overall Width | 4 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 4 in, Bristle Thickness 7/8 in, Bristle Length 3 1/4 in, Bristle Stiffness Firm, Handle Type Flat, Basic Handle Material Rubber, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Black/Tan, Bristle Width 4 in, Brush Length 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt (BR403-6 1/2)
- INSL-X BY BENJAMIN MOORE Insl-X Eggshell White Water-Based Acrylic Lead Encapsulating Coating 1 gal (EC3210099-01)
- RUST-OLEUM 1 Qt Red Mahogany Varathane Oil-Based Interior Wood Stain (211724H)
- KRYLON Rust Preventative Spray Paint, White, Flat, 12 oz (K02730007)
- ZORO SELECT 2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK6)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL4)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH6)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ5)
- ZORO SELECT 2-7/8" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCF1)
- ZORO SELECT 2" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK1)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- Zoro Select Paint Brushes