Shop All Paint Brushes
Zoro Select
4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 1XRJ2
Zoro # G2970387
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XRJ2
- Zoro # G2970387
- UPC # 190735419267
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 2 15/16 in |
Bristle Length | 2 15/16 in |
Overall Length | 10 1/2 in |
Length | 10.5" |
Overall Width | 4 in |
Handle Length | 6 1/8 in |
Bristle Width | 4 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 4 in, Bristle Thickness 11/16 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Plastic, For Paint or Coating Type Latex Paints, Surface Material Concrete, Metal, Wood, For Paint Base Type Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Black, Bristle Width 4 in, Brush Length 2 15/16 in, Ferrule Material Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Clear, Gloss, 3 oz (SCS-079)
- LINZER MINI ROLLER COVER 6"" 5PK (MR101-5 0600)
- TRIMACO Paint Strainer Bag, 16in.W, 1/16 in.H, PK25 (11513/25)
- PURDY PAINT BRSH ADJUTANT 2"" (144024420)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ1)
- ZORO SELECT 2" Flat Sash Paint Brush, China Hair Bristle, Sealed Wood Handle (1TTV6)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH9)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL4)
- ZORO SELECT 4" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK3)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW6)
- PROFORM 4" Straight Paint Brush (CB4.0VS)
- Zoro Select Paint Brushes