Shop All Check Valves
Zoro Select
4" Flanged PVC Swing Check Valve
Mfr # SCOV111
Zoro # G8329106
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Hex Size 5/8"
- Connection Type Flanged
- Connection Flanged
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SCOV111
- Zoro # G8329106
- UPC # 622454383401
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Hex Size | 5/8" |
Length | 11 53/64 in |
Overall Height | 12 1/8 in |
Pipe or Tube Size - Check Valves | 4 in |
Width | 10 7/16 in |
Size | 4" |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 10 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 70 psi @ 73 Degrees F, Max. Steam Pressure - Valves Not Rated, Flow - Valves 1,500 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 6" Black Pipe Nipple Sch 80 (1LLY1)
- ANVIL 1-1/4" FNPT x 1" MNPT Galv 90 Degree Street Elbow (0311019400)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- SIMMONS 2" NPT Bronze Spring Check Valve (506SB)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-F)
- ZORO SELECT 1-1/2" Socket Forged Carbon Steel Piston Check Valve (4371001410)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- ZORO SELECT 1/2" NPT Bronze Spring Check Valve (6AJY1)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- ZORO SELECT 1/8" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2M-F)
- LIBERTY PUMPS Ascent II PE-IC Check Valve Kit (K001909)
- Zoro Select Valves