Shop All Pipe Fitting Insulation
Zoro Select
4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall
Mfr # TEE409
Zoro # G3609015
original price:
$74.53
31% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 4 in
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE409
- Zoro # G3609015
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 4 in |
For Iron Pipe Size | 4" |
Fits Pipe Size | 4 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
Insulation Nominal I.D. | 4 in |
Standards | ASTM C366, ASTM C547 |
For Fitting Type | Tee |
Pipe Insulation Item | Pipe Fitting Insulation |
Wall Thickness | 1 in |
For Use On | Piping |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 4 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Pipe Size 4 in, Standards ASTM C366, ASTM C547, ASTM E84, Outside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908407)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size (420015)
- VIEGA Elbow 90 deg. (95510)
- STA-RITE Trap Basket (C8-58P)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL339)
- ZORO SELECT 4" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE429)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL319)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- ZORO SELECT 4-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE439)
- K-FLEX USA 5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068058)
- Zoro Select Pipe & Tubing Insulation