Shop All Pipe Fitting Insulation
Zoro Select
4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall
Mfr # ELL329
Zoro # G3623794
original price:
$93.99
21% off
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 4 in
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL329
- Zoro # G3623794
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 4 in |
For Iron Pipe Size | 4" |
Fits Pipe Size | 4 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
Insulation Nominal I.D. | 4 in |
For Fitting Type | 90 Degrees Elbow |
Temp. Range | 0 Degrees to 450 Degrees F |
Wall Thickness | 2 in |
Pipe Insulation Item | Pipe Fitting Insulation |
Standards | ASTM C330, ASTM C547 |
For Use On | Piping |
R Value | 10 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 4 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 4 in, Standards ASTM C330, ASTM C547, ASTM E84, Outside Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/4" Pipe Size (706201-04)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2-316)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-5)
- ZURN JP1996-MH - Mop Hanger (JP1996-MH)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE406)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL353)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE403)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL309)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL348)
- ZORO SELECT 5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL331)
- Zoro Select Pipe & Tubing Insulation