Shop All Pipe Fitting Insulation
Zoro Select
4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL309
Zoro # G3730815
original price:
$55.87
8% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 4 in
- Material Fiberglass
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ELL309
- Zoro # G3730815
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 4 in |
For Iron Pipe Size | 4" |
Fits Pipe Size | 4 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
For Fitting Type | 90 Degrees Elbow |
Standards | ASTM C310, ASTM C547 |
Insulation Nominal I.D. | 4 in |
Wall Thickness | 1 in |
For Use On | Piping |
R Value | 5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 4 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Pipe Size 4 in, Standards ASTM C310, ASTM C547, ASTM E84, Outside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 316SS (CN10S6)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- AMERICAN STANDARD Toilet, 1.6 gpf, Floor Mount, Elongated, White (3483.001.020)
- ZORO SELECT Union, 3/4 In, FPT x FPT, 1360 PSI (653333 3/4)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL324)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE427)
- ZORO SELECT 3/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE402)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE425)
- ZORO SELECT 7/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL332)
- ZORO SELECT 5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL331)
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100200)
- Zoro Select Pipe Fitting Insulation