Shop All Camlock Fittings
Zoro Select
4" Female Coupler Dust Cap with Handle
Mfr # SBF-4SG
Zoro # G2608496
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Glass Filled Polypropylene
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBF-4SG
- Zoro # G2608496
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Coupling Size | 4" |
Overall Length | 4-3/4" |
For Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Glass Filled Polypropylene |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | Female Coupler |
Basic Pipe Fitting Shape | Cap |
Gasket Material | Nitrile |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Finish/Coating | Natural |
Pipe Fitting Material | Glass Filled Polypropylene |
Fitting Connection Type | Female Coupler |
Basic Pipe Fitting Material | Plastic |
Description
Dust Cap, Socket, For Coupling Size 4 in, Body Material Glass Filled Polypropylene, Type DC, Coupling Size 4 in, Natural, Gasket Material Nitrile, Overall Length 4 3/4 in, Includes Locking Arm Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PMCD2004)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- ZORO SELECT Adapter, Male, 3 In (3LX56)
- ZORO SELECT Dust Plug, 4 In (3LX69)
- ZORO SELECT Adapter, Male, 3 In (3LX54)
- ZORO SELECT 1" Female Coupler x FNPT 316 SS Coupler (3LW99)
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- ZORO SELECT 3" Female Coupler 316 SS Dust Cap (3LX51)
- APACHE 3" A Polypropylene Cam and Groove Adapter x Female NPT (49010450)
- Zoro Select Fittings