Shop All Camlock Fittings
Zoro Select
4" Female Coupler Dust Cap with Handle
Mfr # SBF-4PG
Zoro # G3629911
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Glass Filled Polypropylene
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBF-4PG
- Zoro # G3629911
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Overall Length | 4-3/4" |
Coupling Size | 4" |
For Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Glass Filled Polypropylene |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | Female Coupler |
Basic Pipe Fitting Shape | Cap |
Gasket Material | Nitrile |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Finish/Coating | Natural |
Pipe Fitting Material | Glass Filled Polypropylene |
Basic Pipe Fitting Material | Plastic |
Fitting Connection Type | Female Coupler |
Description
Dust Cap, Socket, For Coupling Size 4 in, Body Material Glass Filled Polypropylene, Type DC, Coupling Size 4 in, Natural, Gasket Material Nitrile, Overall Length 4 3/4 in, Includes Locking Arm Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-900 MXF-T BALL VALVE (101-530)
- DELTA Faucet, 3-Setting Raincan Shower Head, Chrome (52687)
- SLOAN Sloan 8186-1 Dfb Flush Valve (3790019)
- ZORO SELECT 2-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ01)
- ZORO SELECT 1-1/2" Male Adapter x FNPT 316 SS Adapter (3LX10)
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Fitting Type: FNPT (PLE62)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE38)
- ZORO SELECT 1-1/2" Female Coupler x FNPT 316 SS Coupler (3LX16)
- Zoro Select Camlock Fittings