Shop All Sanitary Tube Fittings
Zoro Select
4" E Line T304 SS Female Cap
Mfr # E16AI-15I4.0
Zoro # G4136246
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Female Cap
- Fitting Connection Type E Line
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E16AI-15I4.0
- Zoro # G4136246
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Overall Length | 3/4 in |
For Tube Outside Diameter | 4 in |
Fitting Tube Size Outside Diameter | 4 in |
Description
Female Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type E Line, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 4 in, Overall Length 3/4 in, Specific Fitting Shape Female Cap, Standards 3A, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Backflow Preventer Repair Kit (4A00310)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 50T40 or Series 100 (100094001)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tee (V7W1.0)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-4)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- ZORO SELECT 2" Clamp x MNPT T316L SS Male Adapter (EG21-6L2.0)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2.5-304)
- Zoro Select Tube Fittings