Shop All Binders
Zoro Select
4" Durable Binder, White, 11 x 8.5
Mfr # AVE09801
Zoro # G5554184
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Nonlocking Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE09801
- Zoro # G5554184
- UPC # 077711098015
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 4 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 4 in |
Front Cover Insert Size | 11.75 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 4" |
Back Cover Insert Size | 10.13 x 11.25 |
Spine Insert Size | 3 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 780, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- MILTEX INTEGRA Operating Scissors, 6.5in, Straight with Sharp/Blunt Tip (5-18)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-245XL/CL-246XL, 2PK (118305)
- AVERY Binder Spine Inserts, 1/2" Capacity, 80/PK, White 80PK (AVE89101)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- ZORO SELECT 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- ZORO SELECT 1" Slant Ring Durable Binder, Green (AVE27253)
- AVERY Binder, Durable View, Slant Rings, 2", Blue (17034)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Blue (AVE79889)
- Zoro Select Binders