Shop All Binders
Zoro Select
4" D-Ring Binder, White
Mfr # UNV20994
Zoro # G1888577
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 775
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size - Binders 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20994
- Zoro # G1888577
- UPC # 087547209943
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 4 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 4 in |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.78 x 11.19 |
Back Cover Insert Size | 9.5 x 11.19 |
Binder Size Capacity | 4" |
Spine Insert Size | 3.88 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 775, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Thermal, 3mm, Clear, PK100 (TP3854-100)
- FULTON MAILBOX GREEN RURAL (1C-GRN)
- SHURTAPE Fiberglass Reinforced Tape, 2in. x 60 yds., Fiberglass Reinforced Poly 100LB. Clr, 4.5 mil., 1 Roll (101230)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- ZORO SELECT 3" D-Ring Binder, Black (UNV20747)
- ZORO SELECT 5" D-Ring Binder, Black (UNV20998)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- ZORO SELECT 2" Round Ring Binder, White, Number of Rings: 3 (UNV20982)
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- ZORO SELECT 5" Nonstick D-Ring View Binder, Black (SAM16400)
- Zoro Select Binders