Shop All Binders
Zoro Select
4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5
Mfr # AVE79984
Zoro # G5575184
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE79984
- Zoro # G5575184
- UPC # 077711799844
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 4 in |
Ring Size | 4 in |
Binder Size Capacity | 4" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 780, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Embroidery Scissor with Large Ring, 4-Inch (G404LR)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- BSC PREFERRED 6-1/2 x 2-1/2 x 1'' White Corrugated Mailers, 50PK (MRX1X)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 3/4", Pink (00835)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Maroon (AVE79362)
- ZORO SELECT 1/2" Slant Ring Heavy Duty Binder, Black (AVE05233)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79986)
- AVERY Binder, 1", 220 Sheets, Aqua (17295)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- AVERY Binder, One Touch EZD Rings, 5", Black (79996)
- AVERY Round Ring View Binder, 1.5", Black (05725)
- Zoro Select Binders