Shop All Binders
Zoro Select
4" D-Ring Binder, Black
Mfr # UNV20995
Zoro # G1888568
original price:
$7.99
5% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 775
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20995
- Zoro # G1888568
- UPC # 087547209950
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 4 in |
Ring Size | 4 in |
Front Cover Insert Size | 11.78 x 11.19 |
Spine Insert Size | 3.88 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 4" |
Back Cover Insert Size | 9.5 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 775, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM104604)
- ZORO SELECT 8-1/2" x 11" Clipboard, 1/2" capacity, Black (61624)
- ACCENTRA - Inc. ACI Stapler- Use Standard Staples- 25 Sheet Capacity- Black-Silver (AC463281)
- NEENAH PAPER Cardtock, Rocket, 250, PK250 (22841)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- ZORO SELECT 5" D-Ring Binder, White (UNV20997)
- ZORO SELECT 1" D-Ring Binder, Black (UNV20741)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20706)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Blue, PK6 (3191)
- Zoro Select Binders