Shop All Binders
Zoro Select
4" D-Ring Binder, Black
Mfr # UNV20706
Zoro # G1888890
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 775
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20706
- Zoro # G1888890
- UPC # 087547207062
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 4 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 4 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 4" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 775, Features - Binders Finger Print Resistant, Label Holder, Nonstick, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Scissors, Multipurpose, Ambidextrous (10546)
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- TOPS Time Card, Named Days, 3 3/8x8 1/4, PK500 (1260)
- MAGNA VISUAL 18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame (IOK-1824)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20781)
- ZORO SELECT 2" D-Ring Binder, White (UNV30732)
- ZORO SELECT 2" Round Ring Binder, Red (UNV34403)
- ZORO SELECT 2" D-Ring Binder, White (UNVWUNV20746PK)
- ZORO SELECT 2" Round Ring Binder, Light Blue (UNV20733)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- CARDINAL 3" View D-Ring Binder, White (17600)
- Zoro Select Binders