Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp x MNPT T304 SS Male Adapter
Mfr # EG214.0
Zoro # G4133665
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x MNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG214.0
- Zoro # G4133665
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size | 4 in |
Overall Length | 3 13/16 in |
For Tube Outside Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Description
Male Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type MNPT, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side B Pipe Size 4 in, Fitting Side A Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 3 13/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1" x 1" (24040)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-G000B)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3308)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.5)
- ZORO SELECT 1-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL1.5)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- ZORO SELECT 2-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L2.5)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-4)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Eccentric Reducer (V32W4.0X3.0)
- STEEL & OBRIEN 6" x 3" Ecc. Butt Weld Reducer - 5-1/2" Long 316SS Unpolished (32W-6X3-1-316)
- Zoro Select Tube Fittings