Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp x Hose Barb T316L SS Hose Barb Adapter
Mfr # EG14RT-6L4.0
Zoro # G4166662
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Hose Barb Adapter
- Fitting Connection Type Clamp x Hose Barb
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG14RT-6L4.0
- Zoro # G4166662
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Hose Barb Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape Hose Barb Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 4" 304 SS NIPPLE (304-026)
- DIXON 2 in 316SS C&G COUPLER X TRI-CLOVER (RC200SE)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87506)
- RUVATI 30"x22" Drop-in Tight Radius Topmnt 16 Ga SS Ldg Kitchen Sink Sgl Bowl (RVH8030)
- ZORO SELECT 3/4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L.75)
- ZORO SELECT 1" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L1.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.5)
- ZORO SELECT 1-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.5)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- ZORO SELECT 2-1/2" Clamp T316L SS Solid End Cap, Surface Finish: 180 Grit I.D./150 Grit O.D. (EG16A-6L2.5)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- Zoro Select Tube Fittings