Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp x Hose Barb T304 SS Hose Barb Adapter
Mfr # EG14RT4.0
Zoro # G4018786
original price:
$59.59
5% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Hose Barb Adapter
- Fitting Connection Type Clamp x Hose Barb
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14RT4.0
- Zoro # G4018786
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Description
Hose Barb Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape Hose Barb Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04012)
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-1-304)
- PARKER 1" A-LOK x MNPT 316 SS Male Connector (16MSC16N-316)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT 3" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT3.0)
- ZORO SELECT 2" x 1" Butt Weld T316L SS Concentric Reducer (E31WW-6L2.0X1.0)
- ZORO SELECT 2" Bevel Seat T304 SS Threaded Long Ferrule (15A2.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- STEEL & OBRIEN 2" BPE Clamp Endcap - 316SS SF1 (S16AMP-2-PL-316)
- Zoro Select Tube Fittings