Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp T316L SS Ferrule
Mfr # EG14AM7-6L4.0
Zoro # G4195825
original price:
$17.25
21% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Wall Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14AM7-6L4.0
- Zoro # G4195825
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Overall Length | 1 1/8 in |
Fitting Side B Outside Diameter | 4 in |
Fitting Side A Inside Diameter | 3 417/500 in |
For Tube Outside Diameter | 4 in |
Fitting Side A Outside Diameter | 4 in |
Compatible Tube Outer Diameter | 4 in |
Description
Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 in, Fitting Side B Outside Diameter 4 in, Overall Length 1 1/8 in, Specific Fitting Shape Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.083 in, Fitting Side A Inside Diameter 3 417/500 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1" (4381048020)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- ECO-FLO Check Valve, 1", Brass (EFCV100)
- ZORO SELECT 2" Clamp T316L SS Ferrule (EG14AM7-6L2.0)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- ZORO SELECT 4" x 2" Clamp T304 SS Concentric Reducer (EG31CC4.0X2.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0150X4.00-7-4)
- ZORO SELECT 2" x 1-1/2" Butt Weld T304 SS Eccentric Reducer (V32W2.0X1.5)
- Zoro Select Tube Fittings