Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp T316L SS 45 Degree Elbow
Mfr # EG2K-6L4.0
Zoro # G4201251
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG2K-6L4.0
- Zoro # G4201251
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- WATTS Repair Kit, Watts Series 009 M3, 3/4 In (009 M3 3/4 1st Check Kit)
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- VICTOR 11-gauge Steel Heavy Duty Tail Pipe Hanger (V831)
- ZORO SELECT 1-1/2" Clamp T316L SS 45 Degree Elbow (EG2K-6L1.5)
- ZORO SELECT 1-1/2" x 1" Clamp T316L SS Concentric Reducer (EG31CC6L1.5X1.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- ZORO SELECT 1" Clamp x MNPT T304 SS Male Adapter (EG211.0)
- ZORO SELECT 3/4" Clamp T316L SS Short Ferrule (EG2CS-6L.75)
- MAXPURE 1/2" Clamp T316L SS 90 Degree Elbow (TEG2C6L.5-PL)
- Zoro Select Tube Fittings