Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp T304 SS Roll-On Ferrule
Mfr # EG14R4.0
Zoro # G4019197
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14R4.0
- Zoro # G4019197
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Overall Length | 1 1/2 in |
For Tube Outside Diameter | 4 in |
Fitting Side A Outside Diameter | 4 in |
Compatible Tube Outer Diameter | 4 in |
Fitting Side B Outside Diameter | 4 in |
Description
Roll-On Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 in, Fitting Side B Outside Diameter 4 in, Overall Length 1 1/2 in, Specific Fitting Shape Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.083 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- BSC PREFERRED Standard-Wall 304/304L Stainless Steel Pipe Nipple Threaded on Both Ends 1-1/2 NPT 12 Long (4830K272)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 20" ODxFIP (S04203)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- ZORO SELECT 3" x 2-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.5)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-4)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-4)
- MAXPURE 2" Clamp T316L SS 90 Degree Elbow (TEG2C6L2.0-PL)
- Zoro Select Tube Fittings