Shop All Sanitary Tube Fittings
Zoro Select
4" Clamp T304 SS Ferrule
Mfr # EG14AM74.0
Zoro # G4033635
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14AM74.0
- Zoro # G4033635
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Overall Length | 1 1/8 in |
Fitting Side A Inside Diameter | 3 417/500 in |
Fitting Side B Outside Diameter | 4 in |
Compatible Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Side A Outside Diameter | 4 in |
Description
Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 in, Fitting Side B Outside Diameter 4 in, Overall Length 1 1/8 in, Specific Fitting Shape Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.083 in, Fitting Side A Inside Diameter 3 417/500 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Silicone Sink Mat (78956-ASH)
- SLOAN 1.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (Royal 186)
- LEGEND VALVE 1-1/4" X 6" GALVANIZED NIPPLE (356-130E)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905643)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- ZORO SELECT 1-1/2" Clamp T304 SS Ferrule (EG14AM71.5)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.5)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- ZORO SELECT 1" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.0)
- ZORO SELECT 3" Bevel Seat T304 SS Cap (16A3.0)
- Zoro Select Tube Fittings