Shop All Sanitary Tube Fittings
Zoro Select
4" Butt Weld T304 SS Short Tangent 90 Degree Elbow
Mfr # V2WC4.0
Zoro # G4024501
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V2WC4.0
- Zoro # G4024501
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Description
Short Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11893)
- KORKY Tank to Bowl Gasket, Fits 2" Tank, Red (464BP)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- LEGEND VALVE 5/8OD x 3/8OD x 1/4OD T587N L (114-424NL)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL4.0)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC3.0)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-3-316)
- Zoro Select Tube Fittings