Shop All Sanitary Tube Fittings
Zoro Select
4" Butt Weld T304 SS Short Tangent 45 Degree Elbow
Mfr # V2WK4.0
Zoro # G3979692
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Short Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Wall Thickness 0.083 in
- Pipe Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V2WK4.0
- Zoro # G3979692
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Description
Short Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape Short Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- RON-VIK Line Strainer, 1-1/4", FNPT (7221990)
- ZORO SELECT PVC Tubing (ZUSA-HT-6490)
- SMITH-COOPER 3" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385014110)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.5)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0100X12.00-7-4)
- ZORO SELECT 2" MNPT x Butt Weld T304 SS Male Adapter (19WB2.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1-316)
- Zoro Select Tube Fittings