Shop All Sanitary Tube Fittings
Zoro Select
4" Butt Weld T304 SS Long Tangent 45 Degree Elbow
Mfr # V2KS4.0
Zoro # G4116655
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Long Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Wall Thickness 0.083 in
- Pipe Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V2KS4.0
- Zoro # G4116655
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Description
Long Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape Long Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/4 in Pipe Size (1407-012)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ1)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 200 psi (HG110D)
- APOLLO EXPANSION PEX PEX-a Expansion Tool (Tool-Only) (EPXTOOL)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.5)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.0)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.0)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Hex Nut (13H1.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-4)
- ZORO SELECT 1-1/2" Clamp T304 SS Solid End Cap (EG16A1.5)
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- Zoro Select Sanitary Tube Fittings