Shop All Sanitary Tube Fittings
Zoro Select
4" Butt Weld T304 SS Dome Cap
Mfr # V16W4.0
Zoro # G3918031
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Dome Cap
- Fitting Connection Type Butt Weld
- Tube Size 4 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V16W4.0
- Zoro # G3918031
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Fitting Tube Size Outside Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Overall Length | 1 1/2 in |
Description
Dome Cap, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Connection Type Butt Weld, Exterior Finish Unpolished, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 1 1/2 in, Specific Fitting Shape Dome Cap, Interior Finish Unpolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Overflow Shell Service Kit (1240529)
- DIXON Cam and Groove Adapter with Buna-N Seal, 4 in, Adapter x Coupler, Malleable Iron, Domestic (400DA-45MI)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- SMITH-COOPER 3/4" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011820)
- ZORO SELECT 1-1/2" Clamp T316L SS 45 Degree Elbow (EG2K-6L1.5)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0600X36.00-7-6)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- ZORO SELECT 2-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.5)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-4)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- DIXON Clamp Concentric Reducer 304 SS, 2"x1.5" (B3114MP-G200150)
- Zoro Select Sanitary Tube Fittings