Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Butt Weld 316L SS Tee Sch 40
Mfr # 4381021480
Zoro # G1257611
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381021480
- Zoro # G1257611
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Overall Length | 8 3/16 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Description
Tee, Stainless Steel, 316L, For Pipe Schedule 40, 4 in, Butt Weld, 4 in, Butt Weld, 4 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Piston Repair Kit With Seat (CN1003A)
- WATTS Fill and Relief Valve, 1/2 In, 30 psi, Iron (S1450F)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- MOEN Escutcheon Plt Chrm Moen (179102)
- ZORO SELECT 3" FNPT 304 SS Union (400U111N030)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381004440)
- ZORO SELECT 2" FNPT 304 SS Coupling (1LVN8)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,316, Thrd Heavy (4381034690)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381005440)
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- Zoro Select Fittings