Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Butt Weld 304L SS Tee Sch 10
Mfr # 4381011680
Zoro # G0339044
product price: $52.49
/ea
$52.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381011680
- Zoro # G0339044
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Overall Length | 8 3/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 10, 4 in, Butt Weld, 4 in, 4 in, Butt Weld, 4 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel (TLL15-4102-SE1Z)
- ALLPOINTS Knob, Set , Stall Door, Ada (1411153)
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-PSS)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 10 (4381011600)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 10 (4381011650)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- ZORO SELECT 2" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020012)
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010880)
- Zoro Select Stainless Steel Pipe Fittings