Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40
Mfr # 4381016660
Zoro # G2767502
original price:
$124.44
37% off
new price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381016660
- Zoro # G2767502
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Overall Length | 8 in |
Description
90 Degrees Short Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 40, 4 in, Butt Weld, 4 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- ZORO SELECT Tubing, PTFE, 5/8" I.D., 3/4" O.D. (ZUSA-HT-3431)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3401)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 150 psi (6010FEE01-AM0150)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016630)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016620)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- ZORO SELECT 3" Socket Weld SS Flange (4381000670)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307001104)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112034)
- Zoro Select Fittings