Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10
Mfr # 4381010880
Zoro # G2494913
original price:
$55.63
7% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381010880
- Zoro # G2494913
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Overall Length | 12 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 10, 4 in, Butt Weld, 1 in, 4 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Kitchen Side Sprayer, Polished Brass (KBSPR12)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464C)
- GRUVLOK Gasket, Grade EP, 6 In, EPDM (0390078764)
- DIXON Type DC Cam and Groove Dust Cap, 3/4 in, Brass, Domestic (75-DC-BR)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010850)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010840)
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 2 In, 316 (T6WNE3)
- ZORO SELECT Flanges (FLS63RFTH600)
- ZORO SELECT 1-1/4" FNPT SS Threaded Cap (4307000018)
- ZORO SELECT 3" Socket Weld SS Socket Weld Flange Sch 40 (4381005660)
- ZORO SELECT Elbow, 90 deg, 4", 150,316, Thrd Heavy (4381034510)
- Zoro Select Stainless Steel Pipe Fittings