Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Butt Weld 304L SS Cap Sch 40
Mfr # 4381015880
Zoro # G0557225
original price:
$37.83
19% off
new price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381015880
- Zoro # G0557225
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Overall Length | 2 1/2 in |
Description
Round Cap, 4 in Nominal Pipe Size, Stainless Steel, 304L, For Pipe Schedule 40, Butt Weld, 2 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Deburring Tool, Overall Length 2" (11006)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000PL-HET-CPM)
- LEGEND VALVE 3/4" X 12" T-552 F.F SILLCOCK (108-135)
- ELKAY Push Bottom Assembly, includes Cap And Stem (601451151550)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381017900)
- ZORO SELECT Cross, 304 SS, 1/4"Pipe Size, Class 150 (ZUSA-PF-8233)
- ZORO SELECT 2" FNPT 316 SS 45 Degree Elbow (604E111N020)
- ZORO SELECT Nipple, Schedule 40, 1 3/64 in" ID, 304 SS (ZUSA-PF-1346)
- Zoro Select Fittings