Shop All Screwdriver Bits
Zoro Select
4-5X1 15/16 SLOTTED POWER BIT PLAIN
Mfr # 27-463
Zoro # G4817003
product price: $58.65
/pk 60, $0.98/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-463
- Zoro # G4817003
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Screwdriver Bits, 4-5X1 15/16 SLOT,PK60 |
Description
4-5X1 15/16 Slotted Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3002MR)
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio (CMMT44704)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT 2X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-036)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 2X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-021)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- ZORO SELECT 2X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-367)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- Zoro Select Screwdriver Bits