Shop All Socket Head Cap Screws
Zoro Select
#4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # U07566.011.0037
Zoro # G2861586
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #4-48
- Screw Head Type Flat
- Drive Size 1/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07566.011.0037
- Zoro # G2861586
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-48 |
Screw Length | 3/8 in |
Drive Size | 1/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.093 in |
Thread Length | 3/8 in |
Min. Thread Length | 3/8 in |
Head Diameter | 0.25 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/8 in |
Length | 3/8 in |
Dia./Thread Size | #4-48 |
Head Dia. | 0.25 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Black Oxide, Thread Size #4-48, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.093 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07000.043.0275)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (901420-20)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.47 in L, Aluminum Body, 1000 PK (AD64AH)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.011.0062)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.011.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.025.0062)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (430247-PG)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M55050.050.0055)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (430246-PG)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.060.0070)
- Zoro Select Socket Head Cap Screws