Shop All Socket Head Cap Screws
Zoro Select
#4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # U07566.011.0050
Zoro # G2861577
product price: $9.45
/pk 100, $0.09/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #4-48
- Screw Head Type Flat
- Drive Size 1/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07566.011.0050
- Zoro # G2861577
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-48 |
Screw Length | 1/2 in |
Drive Size | 1/16 in |
Thread Length | 1/2 in |
Vented Hole Size | Not Vented |
Head Height | 0.093 in |
Min. Thread Length | 1/2 in |
Minimum Thread Length | 1/2 in |
Head Diameter | 0.25 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.25 in |
Dia./Thread Size | #4-48 |
Length | 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Black Oxide, Thread Size #4-48, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.093 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.025.0125)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.062.0125)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.050.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9099SS)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.011.0037)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.011.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.025.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55060.060.0050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (SCIA-100025USA-100BX)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.011.0025)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 25 PK (729513-25)
- Zoro Select Socket Head Cap Screws