Shop All Thumb Nuts
Zoro Select
4-40X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 0407TKW188
Zoro # G4848844
product price: $184.99
/pk 100, $1.85/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0407TKW188
- Zoro # G4848844
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 4-40X7/16 KNURLED THU,PK100 |
Description
Thumb Nuts, 4-40X7/16 KNURLED THU,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X12PW10)
- ZORO SELECT 5/16 X 1-1/2 Slotted Pin Steel, Plain (5DA94)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Yellow Finish, 100 PK (M38080.070.0001)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-10-PK5)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0606TKW188)
- ZORO SELECT Thumb Nut, 3/8-16, Steel, Black Oxide (Z0278)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (4079)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0406TK188)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (1106TKWAL)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (0808TKW188)
- Zoro Select Thumb Nuts