Shop All Thumb Nuts
Zoro Select
4-40X7/16 KNURLED THUMB SCR WASHER ALUMINUM
Mfr # 0407TKWAL
Zoro # G4845819
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0407TKWAL
- Zoro # G4845819
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 4-40X7/16 KNURLED THU,PK100 |
Description
4-40X7/16 Knurled Thumb Screw with Washer Face Full Thread Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-440-A)
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AU85)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Stainless Steel, 316, Plain Finish (44882)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 437 PK (54803)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0606TKW188)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0605TK188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (1108TK188)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0806TK188)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (4070)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (1109TK188)
- ZORO SELECT Thumb Nut, #10-24, Nylon, Plain, PK10 (0801024TNA)
- Zoro Select Thumb Nuts