Shop All Thumb Nuts
Zoro Select
4-40X5/16 KNURLED THUMB SCREW STAINLESS STEEL
Mfr # 0405TK188
Zoro # G4848293
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0405TK188
- Zoro # G4848293
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 4-40X5/16 KNURLED THU,PK100 |
Description
4-40X5/16 Knurled Thumb Screw Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- HILLMAN M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Steel (5166640)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01302)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (1108TKW188)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (4088)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4074)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (1107TKW188)
- ZORO SELECT 4-40X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0408TK188)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0407TK188)
- Zoro Select Thumb Nuts