Shop All Thumb Nuts
Zoro Select
4-40X5/16 KNURLED THUMB SCR WASHER ALUMINUM
Mfr # 0405TKWAL
Zoro # G4858443
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0405TKWAL
- Zoro # G4858443
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 4-40X5/16 KNURLED THU,PK100 |
Description
Thumb Nuts, 4-40X5/16 KNURLED THU,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Zinc Plated Steel (U17273.087.1200)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72288)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (1106TKW188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW ALUMINUM (1108TKAL)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (1106TKWAL)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM (0810TKWAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCREW ALUMINUM (0606TKAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0606TKW188)
- Zoro Select Thumb Nuts