Shop All Thumb Nuts
Zoro Select
4-40X3/8 KNURLED THUMB SCR WASHER ALUMINUM
Mfr # 0406TKWAL
Zoro # G4845082
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0406TKWAL
- Zoro # G4845082
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 4-40X3/8 KNURLED THUM,PK100 |
Description
4-40X3/8 Knurled Thumb Screw with Washer Face Full Thread Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (152880)
- ZORO SELECT 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.050.0150)
- HILLMAN 1/4"-20 x 1-1/4 in Machine Screw (90398)
- ZORO SELECT #12-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0075)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0605TK188)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4076)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 4-40X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0408TK188)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (4070)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4074)
- FASCOMP Thumb Nut, 3/4, 3/8-16 ThrdX15/320 (FC7218-SS)
- Zoro Select Thumb Nuts