Shop All Thumb Nuts
Zoro Select
4-40X1/2 KNURLED THUMB SCREW STAINLESS STEEL
Mfr # 0408TK188
Zoro # G4848013
product price: $80.95
/pk 100, $0.81/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0408TK188
- Zoro # G4848013
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 4-40X1/2 KNURLED THUM,PK100 |
Description
4-40X1/2 Knurled Thumb Screw Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK (U51410.021.0002)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-118-G100)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW ALUMINUM (1107TKAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0606TKW188)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0407TK188)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCREW ALUMINUM (0606TKAL)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW ALUMINUM (0605TKAL)
- Zoro Select Thumb Nuts