Shop All Machine Screws
Zoro Select
#4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51300.011.0056
Zoro # G2514145
original price:
$1.49
13% off
new price: $1.29
/pk 100, $0.01/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51300.011.0056
- Zoro # G2514145
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 9/16 in |
Drive Size | #1 |
Head Height | 0.067 in |
Head Dia. | 0.212 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Thread Length | 17/32 in |
Minimum Head Width | 0.191 in |
Screw Size | #4-40 |
Head Width | 0.212 in |
Maximum Head Width | 0.212 in |
Maximum Head Height | 0.067 in |
Overall Length | 9/16 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #4-40, Fastener Length 9/16 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 17/32 in, Type Standard Machine Screw, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, Maximum Head Height 0.067 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade A, Plain Finish (U20200.125.2400)
- KIPP M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length (K1160.408X16)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 3-1/4 in L, 50 PK (U08200.025.0325)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51915.050.0001)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0250)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0200)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0125)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0100)
- ZORO SELECT #4-40 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (U51110.011.0050)
- ZORO SELECT #0-80 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZA99)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 30 PK (33881)
- Zoro Select Machine Screws